Shop All Drain Strainers
Rohl
Manual Basket Strainer
Mfr # 9664EB
Zoro # G508658496
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4.75 in
- Height - Drains 3.75 in
- Finish English Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9664EB
- Zoro # G508658496
- UPC # 824438387553
- Country of Origin Italy
- Category Drain Strainers
Dimensions
Length - Drains | 4.75 in |
Height - Drains | 3.75 in |
Details
Finish | English Bronze |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB3B)
- LEGEND VALVE 3/4" T-422 IPS GLOBE VALVE (103-114)
- ZORO SELECT Tubing, 1.902 in. ID, 2 in. OD, Aluminum (4NTG7)
- AMERICAN STANDARD Valve Cartridge for Metering Faucet (012690-0020A)
- ROHL Basket Strainer Without Pop-Up In Black Manual Operation (735BK)
- ROHL Manual Basket Strainer (734STN)
- KOHLER Strainer Plate (43070-BN)
- KOHLER Sink Drain, 4 1/2 in Dia, Brass (K-8799-VS)
- ALLPOINTS Drain, Grate, Flr (Hinged, 7-3/8") (1021135)
- AMERICAN IMAGINATIONS Round Silver Kitchen Sink Strainer Stainless Steel (AI-38399)
- KISSLER Grid Strainer Drain Assembly, Brass, 17ga. (08-1005)
- Rohl Drain Strainers