Shop All Drain Strainers
Rohl
Manual Basket Strainer
Mfr # 9664APC
Zoro # G008589337
original price:
$194.00
19% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4.75 in
- Finish Polished Chrome
- Height - Drains 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9664APC
- Zoro # G008589337
- UPC # 824438387492
- Country of Origin Italy
- Category Drain Strainers
Dimensions
Length - Drains | 4.75 in |
Height - Drains | 3.75 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Hub, 2 in Pipe Size (1WKH3)
- MOEN Handle Kit, 161942ORB (161942ORB)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 3/4" Pipe Size (8030 CSP-12)
- SPEAKMAN Neo Shower Arm and Flange (S-2540-PB)
- ROHL Basket Strainer Without Pop-Up In Black Manual Operation (735BK)
- ROHL Manual Basket Strainer (738PN)
- ROHL 27 (738IB)
- ROHL Manual Basket Strainer (734STN)
- KOHLER Strainer Plate Round (1084501-CP)
- COMPONENT HARDWARE Rotary Drain, 3-1/2" Sink Opening, 2" Male (DBN-8000-SP1)
- WESTBRASS AB&A Snap-in Shower Strainer in Polished Chrome (D3198-26)
- Rohl Drain Strainers