Shop All Hand Soap & Lotion Dispensers
Rohl
Luxury Italian Soap/Lotion Dispenser In Polished Chrome
Mfr # LS650CAPC
Zoro # G3973923
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Kitchen
- Mounting Deck
- Type Luxury Soap Dispenser
- Features Traditional; Warranted Finish
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # LS650CAPC
- Zoro # G3973923
- UPC # 824438028326
- Country of Origin Switzerland
- Category Hand Soap & Lotion Dispensers
Details
Application | Kitchen |
Mounting | Deck |
Type | Luxury Soap Dispenser |
Features | Traditional; Warranted Finish |
Number of Holes | 1 |
Description
ROHL LUXURY ITALIAN SOAP/LOTION DISPENSER WITH 3 1/2" REACH AND ONE TOUCH SYSTEM IN POLISHED CHROME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- BSC PREFERRED 1/4'' x 14'' Trash Can Bands, 225PK (S-7753)
- SIMPLGREEN Cleaner/Degreaser, Bottle, 6 PK (13005CT)
- TOUGH GUY 1-1/4 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, White, Nylon (1TYY5)
- ROHL Luxury Italian Soap/Lotion Dispenser In Satin Nickel (LS650CSTN)
- DIAL Soap Disp, Ivory, 1 L, 7 1/4 inD, PK3 (16652)
- ZEP Dispenser, D-4000, 3-4/5"Wx10-2/5"Lx3-4/5"H, Multi (ZPE600101)
- PURELL Soap Refills, Foam, Prof, f/ES6 Dispenser, 1200ml, BE, PK 2 (GOJ647702)
- GOJO 8888-06-EA ADX Soap Dispenser Chrome/Black (2552469)
- GOJO GOJO Hand Soap Dispenser - LTX Gray/White 1200mL - 1984-04 (1984-04)
- MCKESSON Clean Scent Foaming Antibacterial Soap, 1000 mL Refill Bag (53-23126-1000)
- Rohl Hand Soap & Lotion Dispensers