Shop All Kitchen Faucets
Rohl
Lux Pre-Rinse Chef-Style Kitchen Faucet
Mfr # R7521MB
Zoro # G208582527
original price:
$1,538.00
21% off
Free Shipping & Returns
$1,206.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 23.5 in
- Length (In.) 7.75 in
- Height 3.5 in
- Typical Application Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # R7521MB
- Zoro # G208582527
- UPC # 824438536906
- Country of Origin New Zealand
- Category Kitchen Faucets
Dimensions
Width | 23.5 in |
Length (In.) | 7.75 in |
Height | 3.5 in |
Details
Finish | Matte Black |
Typical Application | Kitchen |
Description
Dual-spray functionality with ability to toggle between stream and spray settings
- •1.8 GPM
- •Requires 2 1/2" clearance from backsplash to center of faucet hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- ISPRING Fine Sediment Filter 5 Micron Replacement Cartridge (FP25B)
- SMITH-COOPER Y-Strainer, 3/4", 316, Thrd 800 (4373002290)
- TOTO Hand Dryer, High Speed Whiteexpo (HDR101#WH)
- ROHL Italian Kitchen Diverter Actuator With Sidespray (C3608/5)
- ROHL Italian Kitchen Acqui Bridge Faucet With Levers - Polished Chrome (A1458LMWSAPC-2)
- ROHL 7/8" Mount, 3 Hole Kitchen Faucet (U.4719L-PN-2)
- ROHL Holborn Pull-Down Touchless Kitchen Faucet (U.4034LS-SEG-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A3650LMWSSTN-2)
- ROHL Edwardian Era Bridge Kitchen Faucet With Sidespray In Polished Nickel, Handle Type: Lever (U.4756L-PN-2)
- ZURN Z6955-XL-S-F-MV Serio Series (Z6955-XL-S-F-MV)
- Rohl Kitchen Faucets