Shop All Nozzles, Spouts, & Sprayers
Rohl
Lux Modern Kitchen Spout Assembly Only In Polished Nickel For The R7519Pn
Mfr # R94046372PN
Zoro # G908454735
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Finish Polished Nickel
- Width 1 in
- Overall Length (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # R94046372PN
- Zoro # G908454735
- UPC # 824438620568
- Country of Origin China
- Category Nozzles, Spouts, & Sprayers
Dimensions
Height | 1 in |
Width | 1 in |
Overall Length (In.) | 1 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Tygothane(R), 11/16 In OD, 100 Ft (AEM02034)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- ZORO SELECT Ballcock, Plastic, White (40203)
- JONES STEPHENS Over 2” Inside 3” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59102)
- THRIFCO PLUMBING Pull-Out Kitchen Spray Head, Brushed Nickel Finish (4402498)
- THRIFCO PLUMBING Universal Replacement Sprayer Pull Out Spray Head for Kitchen S (4402493)
- FISKARS HOSE NOZZLE 8PAT TEAL (813762-1001)
- SLOAN Sfp12 Gooseneck Spout With Outlet (0362012)
- THRIFCO PLUMBING 1/2 PLASTIC DRIVE NOZZLE (8430224)
- LARSEN SUPPLY CO Blk Sink Spr Head (08-1529)
- FISHER MFG Fisher, 12" Swivel Gooseneck Spout, Polished Chrome (3965)
- Rohl Nozzles, Spouts, & Sprayers