Shop All Kitchen Faucets
Rohl
Lux Hot Water Dispenser
Mfr # G7545LMMB-2
Zoro # G501898820
Free Shipping & Returns
$476.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Flow Rate 0.5 Gpm
- Mounting Type Deck
- Faucet Spout Shape C-Spout
- Type Hot Water Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # G7545LMMB-2
- Zoro # G501898820
- UPC # 824438345638
- Country of Origin Italy
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Flow Rate | 0.5 Gpm |
Mounting Type | Deck |
Faucet Spout Shape | C-Spout |
Type | Hot Water Dispenser |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Orange (0390202042)
- BONOMI 1" NPT Stainless Steel Spring Check Valve (S250-1)
- TYGON Tubing, 3/8 I.D., 50 ft., Yellow, Flexible (AAG00027)
- FOUNDATIONS Changing Station Liners, Waterproof, PK500 (036-LCR)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A3608LPWSPN-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4744APC-2)
- ROHL Cinquanta Single Hole Faucet In Italian Brass (A3650/11LMWSIB-2)
- ROHL Italian Kitchen Acqui Bridge Faucet With Levers - Polished Chrome (A1458LMWSAPC-2)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A3650LMWSSTN-2)
- ROHL 7/8" Mount, 3 Hole Kitchen Faucet (U.4719L-PN-2)
- KINGSTON BRASS KS8721CQL Widespread Kitchen Faucet, Polished Chrome (KS8721CQL)
- Rohl Kitchen Faucets & Accessories