Shop All Bathroom Sink Faucets
Rohl
Lombardia Widespread Lavatory Faucet With C-Spout
Mfr # A2228XMAPC-2
Zoro # G701871708
product price: $666.00
/ea
Free Shipping & Returns
$666.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Type Deck
- Flow Rate 1.2 Gpm
- Faucet Spout Shape C-Spout
- Type Bathroom Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A2228XMAPC-2
- Zoro # G701871708
- UPC # 824438272538
- Country of Origin Italy
- Category Bathroom Sink Faucets
Details
Number of Holes | 3 |
Mounting Type | Deck |
Flow Rate | 1.2 Gpm |
Faucet Spout Shape | C-Spout |
Type | Bathroom Faucet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, MNPT x FNPT (9839-131)
- ZORO SELECT Trip Lever, Silver, Pipe 1-1/2" dia. (35213)
- SMITH LIGHT COMMERCIAL Water Hammer Arrestor, Pipe Size 1/2 in. (520-T-A)
- VIEGA Viega MegaPress coupling With stop, 1-1/4" x 1-1/4" (25015)
- ROHL Arcana Widespread Lavatory Faucet With Column Spout (AC107X-APC-2)
- ROHL Lombardia Wall Mount Lavatory Faucet (A2207LMPNTO-2)
- ROHL Graceline Wall Mount Lavatory Faucet (MB2030DMFBTO-2)
- ROHL Acqui Wall Mount Bridge Lavatory Faucet With U-Spout (A1423LMAPC-2)
- ROHL Arcana Widespread Lavatory Faucet With Column Spout (AC107X-PN-2)
- ROHL Cisal Widespread Lavatory Faucet In Polished Nickel (AC102L-PN-2)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Number of Holes: 3 Hole (L-6160H)
- Rohl Bathroom Sink Faucets