Shop All Toilet Paper Dispensers & Holders
Rohl
Lombardia Toilet Paper Holder
Mfr # LO8ULB
Zoro # G401873156
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 7.4 in
- Dispenser Height 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # LO8ULB
- Zoro # G401873156
- UPC # 824438333932
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.4 in |
Dispenser Height | 3.54 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Broom Handle 60", 3/4" Acme Thread (66448GRA)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Harsh Chemicals, Green, Polypropylene (SPCUN1719)
- PAPERNET Heavenly Soft, Standard, 500 Sheets, White, 96 PK (410001)
- KIMBERLY-CLARK PROFESSIONAL All-Purpose Wipers Center Pull, PK200, White, Center Pull Roll, 200 Wipes (05796)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- PIONEER FAUCETS Toilet Tissue Holder, Polished Chrome, Weight: 0.2 (7MO032)
- Rohl Toilet Paper Dispensers & Holders