Shop All Toilet Paper Dispensers & Holders
Rohl
Lombardia Toilet Paper Holder
Mfr # LO8STN
Zoro # G801873183
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Type Toilet Paper Holder
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # LO8STN
- Zoro # G801873183
- UPC # 824438218734
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 5 in |
Dispenser Height | 6.24 in |
Dispenser Depth | 2.68 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Type | Toilet Paper Holder |
Mounting | Wall |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYK Sorbents, Oil, 100 PK (7104)
- GENUINE JOE 60 gal 1.5 mil (38 Micron), Black, 50 PK (GJO01535)
- KLEENEX White Scott fold Multi-Fold Paper Towels Absorbency Pockets, 3000PK (13254)
- MALLORY Window Washer and Squeegee, Straight, 8 in Blade W, 48 in L, Silver/White (12-8NY-48)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- BOBRICK Recessed Convertible Paper Towel Dispenser/Waste Receptacle, 15.19x7.09x56, Satin Stainless Steel (B-3944)
- Rohl Toilet Paper Dispensers & Holders