Shop All Toilet Paper Dispensers & Holders
Rohl
Lombardia Toilet Paper Holder
Mfr # LO8MB
Zoro # G501873278
product price: $156.00
/ea
Free Shipping & Returns
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 3.63 in
- Dispenser Width 4.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # LO8MB
- Zoro # G501873278
- UPC # 824438323056
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.63 in |
Dispenser Width | 4.17 in |
Dispenser Height | 1.18 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Dust Mop, White, Cotton/Synthetic (BWK1636)
- PROTOCHEM LABORATORIES Concentrated Carpet Extractor Shampoo And Deodorizer, 1 gal., EA1 (PC-34B-1)
- VIKAN 67" Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29643)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 3 PK (26496)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- Rohl Toilet Paper Dispensers & Holders