Shop All Single Handle Bathroom Faucets
Rohl
Lombardia Single Handle Lavatory Faucet
Mfr # LB01D1LMULB
Zoro # G108453125
product price: $709.00
/ea
Free Shipping & Returns
$709.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 44 in
- Height 10 in
- Application Bathroom
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # LB01D1LMULB
- Zoro # G108453125
- UPC # 824438629806
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 20 in |
Length | 44 in |
Height | 10 in |
Details
Application | Bathroom |
Finish | Unlacquered Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cherne(R) Air-Loc Plug 12"-18 (217188)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B3/4)
- KOHLER Composed 30" Towel Bar (73143-CP)
- KOHLER Pop-Up Lav Drain W/O Overflow, Exposed (7114-BV)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Matte Black, Overall Height: 6" (3MT160-MB)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- DELTA Single Handle Bathroom Faucet, w/Touch (574T-DST)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- Rohl Bathroom Sink Faucets & Accessories