Shop All Single Handle Bathroom Faucets
Rohl
Lombardia Single Handle Lavatory Faucet
Mfr # LB01D1LMSTN
Zoro # G308453130
product price: $647.00
/ea
Free Shipping & Returns
$647.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 44 in
- Height 10 in
- Application Bathroom
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # LB01D1LMSTN
- Zoro # G308453130
- UPC # 824438629783
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 20 in |
Length | 44 in |
Height | 10 in |
Details
Application | Bathroom |
Finish | Satin Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/8", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (3/81THY-BCM20M34-FTI-F)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (466-040X)
- ZORO SELECT 6" Black Steel Threaded Flange (FLCS1RFTHD600)
- HYDRA-ZORB Insulation Clamp, 7/8" OD x 1-1/2" Wall, 9-Series for Fiberglass (929087)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- CENTRAL BRASS Slow-Close Single Handle Basin Faucet in Chrome (0355-AN2H)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- Rohl Single Handle Bathroom Faucets