Shop All Single Handle Bathroom Faucets
Rohl
Lombardia Single Handle Lavatory Faucet
Mfr # LB01D1LMAPC
Zoro # G108453118
product price: $479.00
/ea
Free Shipping & Returns
$479.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Length 44 in
- Height 10 in
- Application Bathroom
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # LB01D1LMAPC
- Zoro # G108453118
- UPC # 824438629752
- Country of Origin Italy
- Category Single Handle Bathroom Faucets
Dimensions
Width | 20 in |
Length | 44 in |
Height | 10 in |
Details
Application | Bathroom |
Finish | Polished Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1 In. Plug (H584)
- ZORO SELECT 1/2" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P877)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-80-4-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-SS)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-SSMPU)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- Rohl Single Handle Bathroom Faucets