Shop All Bathroom Sink Faucets
Rohl
Lombardia Bath Widespread Lavatory Faucet In Polished Chrome
Mfr # A2228LMAPC-2
Zoro # G3972331
product price: $666.00
/ea
Free Shipping & Returns
$666.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Type Deck
- Flow Rate 1.2 Gpm
- Faucet Spout Shape C-Spout
- Type Bathroom Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A2228LMAPC-2
- Zoro # G3972331
- UPC # 824438272507
- Country of Origin Italy
- Category Bathroom Sink Faucets
Details
Number of Holes | 3 |
Mounting Type | Deck |
Flow Rate | 1.2 Gpm |
Faucet Spout Shape | C-Spout |
Type | Bathroom Faucet |
Description
ROHL LOMBARDIA BATH WIDESPREAD LAVATORY FAUCET IN POLISHED CHROME WITH 8 1/2" SPOUT HEIGHT METAL LEVER HANDLES AND POP-UP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE PL Premium Fast Grab Polyurethane Construction Adhesive 10 oz (1417170)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 3 in Pipe Size (1WJT2)
- KOHLER Seal, Flush Valve (GP83888)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI11)
- ROHL Italian Bath Acqui Widespread Lavatory Faucet In Polished Nickelt (A1409LMPN-2)
- ROHL Arcana Widespread Lavatory Faucet With Column Spout (AC107X-PN-2)
- ROHL Cisal Widespread Lavatory Faucet In Polished Nickel (AC102L-PN-2)
- ROHL Wave Wall Mount Lavatory Faucet (WA751L-APC/TO-2)
- ROHL Lombardia Wall Mount Lavatory Faucet (A2207LMPNTO-2)
- ROHL Campo Widespread Lavatory Faucet (A3318IWPN-2)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- Rohl Bathroom Sink Faucets