Shop All Toilet Paper Dispensers & Holders
Rohl
Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel
Mfr # LO8PN
Zoro # G3974885
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Nickel
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # LO8PN
- Zoro # G3974885
- UPC # 824438218727
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.38 in |
Dispenser Height | 3.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Nickel |
Finish | Polished Nickel |
Description
ROHL LOMBARDIA AND AVANTI BATH OPEN TOILET PAPER OR TP HOLDER IN POLISHED NICKEL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore 57" Fiberglass Handle, Red (295114)
- GEORGIA-PACIFIC Envision Toilet Paper, 2 Ply, 550 Sheets/Roll, 3 1/2 x 4 in Sheets, Std Core, White, 80 Pack (19885)
- BORATEEM Cleaners & Detergents, Pail, Unscented (DIA 00145)
- FORTUNE PLASTIC Trash Bags, 250 PK (SPCRHD4048X)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- OAKBROOK COLLECTION TLT PAPER HOLDER STN WHT (297-040607OB)
- Rohl Toilet Paper Dispensers & Holders