Shop All Showerhead and Tub Accessories
Rohl
Lombardia 1/2 Pressure Balance Trim With Diverter
Mfr # A3210NXMMB
Zoro # G408448968
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length (In.) 7.5 in
- Width 7.5 in
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A3210NXMMB
- Zoro # G408448968
- UPC # 824438388895
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 7.5 in |
Width | 7.5 in |
Height | 4.75 in |
Details
Finish | Matte Black |
Description
Temperature and volume control
- •2 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (32H949)
- PARKER Tubing, Nylon, 1/4" OD, Black, 50 Ft (NBR-4-035-0050)
- ZORO SELECT 1/2" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N012018)
- ELKAY Elkay Kit-Drain (Backsplash/Recessd) (98790C)
- ROHL Vincent Trim For Volume Control And Diverter (A4012LVPNTO)
- ROHL Trim Set To Pressure Balance (AC110L-TCB)
- ROHL Rough Valve Body Only Concealed Thermostatic Mixer (1005N)
- ROHL Handle 3/4" Extension Kit For Pressure Balance (3603-1208)
- ROHL Verona 1/2 Pressure Balance Trim With Diverter (ARB2410NLMAPC)
- ROHL Arcana 3/4" Thermostatic Trim Without Volume Control (AC720LM-PN/TO)
- HD A08715 14 Amerock Single Demountable 0.25 in. Overlay Cabinet Door Hinge; Nickel (A08715 14)
- Rohl Showerhead and Tub Accessories