Shop All Shower Faucets
Rohl
Lombardia 1/2 Pressure Balance Trim
Mfr # TLB51W1LMULB
Zoro # G608457302
product price: $509.00
/ea
Free Shipping & Returns
$509.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TLB51W1LMULB
- Zoro # G608457302
- UPC # 824438601116
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Unlacquered Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp610160 Element - 4500W Co U F (SP610160)
- STREAMLINE Refrigeration Press Fitting (RP10147)
- ALLPOINTS Hinge, Stall (1", Kit) (1412138)
- ZORO SELECT Reducing Adapter, Brass, 3/8 x 1/4 in (ZUSA-PF-9025)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- Rohl Bathtub Faucets & Accessories