Shop All Shower Faucets
Rohl
Lombardia 1/2 Pressure Balance Trim
Mfr # TLB51W1LMTCB
Zoro # G908457248
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Tuscan Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TLB51W1LMTCB
- Zoro # G908457248
- UPC # 824438601109
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Tuscan Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPLETON 9D00080762 Universal Kitchen Sink Spray Hose & Head Black (TE881361)
- LEGEND VALVE 1-1/2" S-605 CPVC BALL VALVE (202-407)
- SPRINGER PARTS V-Ring (FPM), 76-6; Replaces Tuchenhagen Part# 932-035 (932-035SP)
- BELL & GOSSETT B7-12 3/4" Npt. Pressure (B7-12)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF403CH)
- Rohl Bathtub Faucets & Accessories