Shop All Shower Faucets
Rohl
Lombardia 1/2 Pressure Balance Trim
Mfr # TLB51W1LMPN
Zoro # G708457196
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TLB51W1LMPN
- Zoro # G708457196
- UPC # 824438601086
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265750)
- ZORO SELECT 1" Butt Weld 304L SS Tee Sch 10 (4381011620)
- HONEYWELL THERMAL SOLUTIONS 204718A Nema Iv Cover Assembly (204718A)
- HYDROMAXX 1/2" IDx3/4" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT912050)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- Rohl Bathtub Faucets & Accessories