Shop All Shower Faucets
Rohl
Lombardia 1/2 Pressure Balance Trim
Mfr # TLB51W1LMMB
Zoro # G208457207
product price: $482.00
/ea
Free Shipping & Returns
$482.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TLB51W1LMMB
- Zoro # G208457207
- UPC # 824438601079
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 14)
- NEWPORT BRASS Cartridge Asm, Bp in No Finish (1-207)
- ZORO SELECT Shielded Coupling, For Pipe Size 3" (3000-33)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model V22 Ant (V22PX-10-MH)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- Rohl Shower Faucets