Shop All Handles, Levers & Controls
Rohl
Lever Ball End Only In Satin English Gold Use Only As Part Of 9.21370Kseg And 9.21370Alsace-Seg
Mfr # 9.21370SEG
Zoro # G208459843
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin English Gold
- Length (In.) 1 in
- Overall Width 2 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.21370SEG
- Zoro # G208459843
- UPC # 824438603943
- Country of Origin United Kingdom
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 1 in |
Overall Width | 2 in |
Height | 1 in |
Details
Finish | Satin English Gold |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- ZORO SELECT 1" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF01)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-056000)
- KOHLER Mounting Kit (1259495)
- ROHL Extension Kit To Wall Mount Concealed Wall Valve Volume Controls (U.3243)
- ROHL Edwardian Trim For Volume Control In Polished Nickel With Cross Handle (U.3241X-PN/TO)
- MOEN Handle Kit, 188029 (188029)
- KOHLER Handle Assembly, Cross, Rt (1265194-BN)
- ENERPAC Handle (A1009070)
- KOHLER Parallel Transfer Valve Trim With Lever Handle (T23509-4-BL)
- MOEN Handle Kit, 221642ORB (221642ORB)
- Rohl Kitchen Faucets & Accessories