Shop All Nozzles, Spouts, & Sprayers
Rohl
Kitchen Spout Only Only For The U.4743 Pulldown Bar/Food Prep Faucet In Polished Chrome
Mfr # 9.201217APC
Zoro # G908450560
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.5 in
- Height 3.5 in
- Overall Length (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.201217APC
- Zoro # G908450560
- UPC # 685333937935
- Country of Origin United Kingdom
- Category Nozzles, Spouts, & Sprayers
Dimensions
Width | 15.5 in |
Height | 3.5 in |
Overall Length (In.) | 11 in |
Details
Finish | Polished Chrome |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI x MNPT Brass Connector (4-4 FBZ-B)
- GRUVLOK 45 Lateral, Galv Ductile Iron, 4 in (0390126548)
- PARKER Extruded Street Tee, Brass, 1/8 in, NPT (2225P-2)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- THIRFO PLUMBING 3/4 Inch Female GHT Plastic Nozzle (8614000)
- CHATHAM BRASS White Spray w/ Adapter, WHITE Complete Spray with Adapter (CB-427-4WH)
- DRAMM Water Breaker Shwr Slv (60-12342)
- RINSE QUIK Bone Spray Head, BONE Head only (MR-427-BW)
- THRIFCO PLUMBING Adjustable / 7-Pattern Back Trigger Nozzles Combo (8430406)
- FISHER FAUCET Spout, 6in S/S (3960)
- LARSEN SUPPLY CO Blk Sink Spr Head (08-1529)
- Rohl Nozzles, Spouts, & Sprayers