Shop All Faucet Repair and Maintenance
Rohl
Kitchen Spout Only Only For The U.4743 Pulldown Bar/Food Prep Faucet In English Gold
Mfr # 9.201217EG
Zoro # G608658938
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Height 3.5 in
- Width 15.5 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 9.201217EG
- Zoro # G608658938
- UPC # 824438634749
- Country of Origin United Kingdom
- Category Faucet Repair and Maintenance
Dimensions
Length | 11 in |
Height | 3.5 in |
Width | 15.5 in |
Details
Finish | English Gold |
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End x Female Pipe Thread - 2.343" Long 304 (22MP-2-304)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (6RCX8)
- LEGEND VALVE 1" 90 ELBOW PRESS x FNPT (450-133P)
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH8)
- ROHL 3/4" Quarter Turn Counterclockwise Opening Cartridge Only (C7075A)
- ROHL Cartridge Only (C7912)
- ROHL Arolla Replacement Filter Cartridge (HRF-1000)
- ROHL 1/2" Thermostatic Rough Valve-In (R1052BD)
- ROHL Arolla Filtration System With Cartridge (HRK-2000)
- ROHL 1/2" Thermostatic Rough-In Valve With Integrated Volume Control (R1051BV)
- CHICAGO FAUCET Escutcheon Nut, Chrome Plated (422-113JKCP)
- Rohl Faucet Repair and Maintenance