Shop All Kitchen Sinks
Rohl
Kitchen Sink, Undermount Mount, 1 Hole
Mfr # 6307-00
Zoro # G3974203
product price: $910.00
/ea
Free Shipping & Returns
$910.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- No. of Bowls 1
- Number of Holes 1
- Bowl Shape Rectangular
- Product Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 6307-00
- Zoro # G3974203
- UPC # 824438055520
- Country of Origin France
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 1 |
Bowl Shape | Rectangular |
Product Style | Traditional |
Description
ALLIA 31" SINGLE BOWL UNDERMOUNT FIRECLAY KITCHEN SINK IN WHITE 31 1/8" X 19 5/8" X 11" WITH 10" INTERNAL BOWL DEPTH AND SINGLE 3 1/2" DRAIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Bathroom Sink, White, D-Shaped, 15" x 12" (WH3775-3375L-SO-110V-BAT)
- KOHLER Trip Lever Assembly (1292297-CP)
- ZORO SELECT 3" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU67)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75SS)
- ROHL Wire Sink Grid For Ms3018 Kitchen Sinks In Stainless Steel (WSGMS3018SS)
- ROHL Allia Single Bowl Undermount Fireclay Kitchen Or Laundry Sink In White (6347-00)
- ROHL Italian Forze Single Bowl Kitchen Sink In Brushed Stainless (RSS3018SB)
- ROHL Vance Undermount Sink Kit 25" For Use With Allia Fireclay Sinks (QN25UM)
- ROHL Shaker Rectangular Undermount Or Drop In Lavatory Fireclay Sink (SB1814WH)
- ROHL Shaws Lancaster Apron Front Fireclay Kitchen Sink In White (RC2418WH)
- KOHLER Staccato 33" X 22" X 8-5/16" Top-Mou (3361-4-NA)
- Rohl Kitchen Sinks