Shop All Kitchen Sinks
Rohl
Kitchen Sink, Deck Mount, Stainless steel Finish
Mfr # WSG4019SMSS
Zoro # G3975131
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # WSG4019SMSS
- Zoro # G3975131
- UPC # 824438166134
- Country of Origin United States
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Mounting Type | Deck |
Finish | Stainless steel |
Description
WIRE SINK GRID FOR RC4019 AND RC4018 KITCHEN SINKS SMALL RIGHT-HAND BOWL IN STAINLESS STEEL WITH FEET 15 3/16" X 11 3/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION Water Filter System, 3/8In NPT, 2.1gpm (5616203)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (6266)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 7 1/2 In L (22600035007000)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type L (LH40010)
- ROHL Allia Single Bowl Undermount Fireclay Kitchen Or Laundry Sink In White (6347-00)
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In White (WSG3018WH)
- ROHL Vance Undermount Sink Kit 25" For Use With Allia Fireclay Sinks (QN25UM)
- ROHL Italian Forze Single Bowl Kitchen Sink In Brushed Stainless (RSS3018SB)
- ROHL Allia 30 Fireclay Undermount Chef/Workstation Sink (ALUM3019WS00)
- ROHL Shaws Lancaster Apron Front Fireclay Kitchen Sink In White (RC2418WH)
- LK PACKAGING Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LRAD1919553)
- Rohl Kitchen Sinks