Shop All Kitchen Sinks
Rohl
Kitchen Sink, Deck Mount, 1 Hole
Mfr # RC3017WH
Zoro # G3974133
product price: $2,175.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,175.99
Free 30-Day Returns
Key Features
- Mounting Type Deck
- No. of Bowls 1
- Number of Holes 1
- Bowl Shape Rectangular
- Product Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # RC3017WH
- Zoro # G3974133
- UPC # 824438234901
- Country of Origin United Kingdom
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Mounting Type | Deck |
No. of Bowls | 1 |
Number of Holes | 1 |
Bowl Shape | Rectangular |
Product Style | Traditional |
Description
SHAWS EGERTON CASEMENT EDGE APRON FRONT FIRECLAY KITCHEN SINK WHITE 30" X 18" X 10" SINGLE BOWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1" NPT Bronze Y Check Valve (T-511)
- K&S PRECISION METALS Brass Tube Round 7/32X36X12 (1148)
- ZORO SELECT Diverter Spout, 5-1/8" L, Chrome Finish (15126)
- KOHLER Gasket, 2-1/2" x 2-1/2" x 2-1/2" Size (K-1270755)
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In White (WSG3018WH)
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In Stainless Steel (WSG3018SS)
- ROHL Wire Sink Grid For Ms3018 Kitchen Sinks In Stainless Steel (WSGMS3018SS)
- ROHL Kitchen Sink, Undermount Mount, 1 Hole (6307-00)
- ROHL Shaws Lancaster Single Bowl Undermount Or Drop Fireclay Sink In White (RC1515WH)
- ROHL Vance Undermount Sink Kit 25" For Use With Allia Fireclay Sinks (QN25UM)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1511)
- Rohl Kitchen Sinks