Shop All Handles, Levers & Controls
Rohl
Kitchen Porcelain Lever Upgrade Complete In English Gold For Dual Lever Kitchen Faucets
Mfr # U.PRPRCKITN-EG
Zoro # G208460726
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Gold
- Overall Width 4 in
- Height 1 in
- Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.PRPRCKITN-EG
- Zoro # G208460726
- UPC # 824438268098
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Overall Width | 4 in |
Height | 1 in |
Length (In.) | 2 in |
Details
Finish | English Gold |
Description
Kitchen Porcelain Lever Upgrade Complete In English Gold For Dual Lever Kitchen Faucets U.4751 U.4756 U.4759 U.4766 U.4769 U.4776 U.4791 U.4719 And U.4736
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- DELTA Monitor, 13 Series Shower Trim (T13291)
- LEGEND VALVE 2" X 1/4" SS304 HEX BUSHING (404-496)
- AMERICAN STANDARD Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1340109.002)
- ROHL Edwardian Trim For Volume Control In Polished Nickel With Cross Handle (U.3241X-PN/TO)
- ROHL Extension Kit To Wall Mount Concealed Wall Valve Volume Controls (U.3243)
- DELTA Dorval Handle 1L-Roman Tub And Wm Tub Filler (H568)
- MOEN Handle Cap & Screw (114343ORB)
- MOEN Handle Hub (116629ORB)
- ZORO SELECT Action Handles, American Standard, PR (97-4101)
- DELTA Sleeve, 600 Series T/S (RP5893)
- Rohl Kitchen Faucets & Accessories