Shop All Bath Towel Bars and Hooks
Rohl
Jorger Turn Wall Mounted 18 Single Towel Bar In Sunshine Mat
Mfr # 623.00.031.SNM
Zoro # G008451382
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Sunshine Mat
- Height 2 in
- Length 2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 623.00.031.SNM
- Zoro # G008451382
- UPC # 824438576247
- Country of Origin Germany
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2 in |
Length | 2 in |
Width | 2 in |
Details
Finish | Sunshine Mat |
Description
- •Sunshine Mat finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 SS263AP-M1-AB 3-50 PSI)
- CENTRAL BRASS 12" Adjustable Wall Bracket, Polished Chrome (CS-42018)
- LEGEND VALVE 3/4" GALV SIDE OUTLET ELBOW (352-054)
- STERLING Ensemble Medley Shower Wall Set, 60 in L, 30 in W, Vikrell, HighGloss, White (71374100-0)
- ROHL Amahle Robe Hook (AM25WRHMB)
- ROHL San Giovanni 24" Towel Bar (A1486LIPN)
- ROHL Single Robe Hook In Polished Nickel (CIS7PN)
- ROHL Italian Bath Hotel Style Towel Rack In Polished Nickel (ROT10PN)
- ROHL Tenerife Hand Towel Bar (TE25WTHAG)
- ROHL Single 24" Towel Bar In Polished Chrome (CIS1/24APC)
- MOEN Voss Towel Ring Brushed Nickel (YB5186BN)
- Rohl Bath Towel Bars and Hooks