Shop All Toilet Paper Dispensers & Holders
Rohl
Jorger Turn Series Toilet Paper Holder In Satin Nickel
Mfr # 623.00.014.STN
Zoro # G001873150
product price: $742.00
/ea
Free Shipping & Returns
$742.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Vale
- Dispenser Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 623.00.014.STN
- Zoro # G001873150
- UPC # 824438371521
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 4.25 in |
Dispenser Width | 9.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Vale |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 55 Gal Trash Can Lid, Gray, Plastic (FG265788GRAY)
- ACTIVEAIRE Refill Cartridge, f/ActiveAire, Citrus Yellow, PK 12 (GPC48255)
- IROBOT Braava m6 Bagless Cordless Standard Filter WiFi Connected Rechargeable Sweeper (M611020)
- DAYTON Coupler (31UK79)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN2848)
- Rohl Toilet Paper Dispensers & Holders