Shop All Toilet Paper Dispensers & Holders
Rohl
Jorger Turn Series Toilet Paper Holder In Polished Chrome
Mfr # 623.00.014.APC
Zoro # G501873339
product price: $608.00
/ea
Free Shipping & Returns
$608.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Chrome
- Dispenser Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 623.00.014.APC
- Zoro # G501873339
- UPC # 824438371729
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 4 in |
Dispenser Depth | 4.75 in |
Dispenser Width | 10.187 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCELO O-Cel-O Sponge w/3M Stayfresh Technology, 4 7/10 x 3 x 3/5, PK4 (7274-FD)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46902)
- EASY-OFF Prof Oven/Grill Cleaner, 64oz. Clear, PK 6 (RAC80689CT)
- BOARDWALK Warehouse Broom, Yucca/Corn Fiber Bristles, 56" Overall Len, Natural (BWK932YEA)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Nickel (LO8PN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- DELTA Cassidy Tissue Holder Stainless (79750-SS)
- Rohl Toilet Paper Dispensers & Holders