Shop All Hand Soap & Lotion Dispensers
Rohl
Jorger Turn Free Standing Soap Dispenser In Gold
Mfr # 626.00.016.GD
Zoro # G208589366
product price: $1,770.99
/ea
Free Shipping & Returns
$1,770.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Bathroom
- Height 2 in
- Width 2 in
- Length 2 in
- Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 626.00.016.GD
- Zoro # G208589366
- UPC # 824438408708
- Country of Origin Germany
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Details
Application | Bathroom |
Finish | Gold |
Description
- •Gold finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Brush Head, Broiler , Coarse (SSGBB011 (FMP LOGO))
- UNGER HydroPower OnOff Valve Black (18482B)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER 32 OZ (RMR14132RTU)
- TENNANT Caster Kit, Fits Tennant (KTRI05834)
- ROHL Luxury Italian Soap/Lotion Dispenser In Satin Nickel (LS650CSTN)
- BETCO Clario Touch Free Dispenser, Black (BE462589)
- TOUGH GUY 800mL Dispenser, Push-Style, White (1XHJ1)
- TOLCO Shur-Fill Dispenser, 5 gal, Clear, 8PK (518100)
- KOHLER Angle Touchless Foaming Soap Dispenser, Ac-Powered (25196-CP)
- DIAL Dispenser, FIT, Manual, Refillable, 1.2L Cap, Slate (DIA16619)
- SC JOHNSON PROFESSIONAL Foam Soap Dispenser, Manual, Black, 3250mL (GPF3LDQ)
- Rohl Hand Soap & Lotion Dispensers