Shop All Shower Faucets
Rohl
Jorger Turn Free Standing Bath Tub Mixer Set With Handshower In Sunshine Mat
Mfr # 623.10.820.SNM
Zoro # G908462907
product price: $10,129.99
/ea
Free Shipping & Returns
$10,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
- Finish Sunshine Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 623.10.820.SNM
- Zoro # G908462907
- UPC # 824438575288
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Details
Finish | Sunshine Mat |
Description
- •Sunshine Mat finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-1.5-1-304)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 60" L (ZUSA-PF-2557)
- SPEAKMAN Polished Brass Shower Head 3-Spray (S-2252-PB)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 3" (1056-63)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- DELTA CHR SGL SHWR Faucet (132900-A)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- Rohl Shower Faucets