Shop All Shower Faucets
Rohl
Jorger Turn Free Standing Bath Tub Mixer Set With Handshower In Platinum
Mfr # 623.10.820.PL
Zoro # G608462894
product price: $9,122.99
/ea
Free Shipping & Returns
$9,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
- Finish Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 623.10.820.PL
- Zoro # G608462894
- UPC # 824438593527
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Details
Finish | Platinum |
Description
- •Platinum finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- REDHAT 100 to 240V AC/DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210P087)
- HASTINGS HOME Hastings Home Bathroom Storage Cabinet - White (752372JYF)
- ACORN CONTROLS Back-Up Ring, 5/16"ID x 7/16"OD (0409-011-001)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- Rohl Shower Faucets