Shop All Sink Drains
Rohl
Jorger Pop-Up Drain Assembly Only Complete In Antique Gold
Mfr # 649.15.270.AG
Zoro # G408769759
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 2 in
- Finish Antique Gold
- Typical Application Bathroom
- Height - Drains 2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 649.15.270.AG
- Zoro # G408769759
- UPC # 824438577046
- Country of Origin Germany
- Category Sink Drains
Dimensions
Length - Drains | 2 in |
Height - Drains | 2 in |
Width | 2 in |
Details
Finish | Antique Gold |
Typical Application | Bathroom |
Description
Jorger Pop-Up Drain Assembly Only Complete In Antique Gold For Standard 2 Usa Drains With Jorger Logo Inscription On The Pop-Up Center Plug With No Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Performance Kit 1.5 GPF, Urinals (A1108A)
- TOTO Check Valve For Soap (190522R)
- ZORO SELECT Frost Proof Sillcock, Max Pressure 125psi (80221)
- PARKER PLASTIC CONNECTOR (A4TCB4)
- ROHL Push Drain With Overflow (5447ULB)
- KEENEY MFG 1-1/4 x 8" Vessel Bathroom Sink Pop-Up Drain, Brushed Nickel (1686KDSBN)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks White (3.5KD-GCW)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700BD-PC)
- PLUMB PAK FLOOR TUBE 1-1/2""DIA (PP66-12W)
- IEC TUBE DRAIN 78 PTRAP 1138 LONG (F175-70298301)
- CENTRAL BRASS Brass Pop-Up Drain Assembly Less Guide, Polished Chrome, Weight: 1.9 (1109-LG)
- Rohl Sink Drains