Shop All Toilet Paper Dispensers & Holders
Rohl
Jorger Palazzo Spare Toilet Paper Holder In Sunshine
Mfr # 605.00.015.SNS
Zoro # G101873395
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 4.35 in
- Dispenser Height 2.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 605.00.015.SNS
- Zoro # G101873395
- UPC # 824438371620
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.35 in |
Dispenser Height | 2.99 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ESD Bottle, Pen Tip, 2 Oz. (3XJV7)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, White, Resin, 0 Openings (FG261960WHT)
- GOJO Gojo FMX-12 Luxury Foam Antibacterial Handwash - 4 Refills/Case - 5162-04 (5162-04)
- RUBBERMAID COMMERCIAL Mop Wringer, Gray, Plastic (2132425)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Paper Holder, Flat Black (LG-PH1 FBL)
- Rohl Toilet Paper Dispensers & Holders