Shop All Shower Faucets
Rohl
Jorger Palazzo Metal Handshower, 1/2 Connection, Anti-Calc System Backflow Preventer, Polished Chrome
Mfr # 649.13.371.APC
Zoro # G208462959
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 649.13.371.APC
- Zoro # G208462959
- UPC # 824438578869
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Description
Jorger Palazzo Metal Handshower Only With 1/2 Connection With Anti-Calc System And Backflow Preventer In Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355056.020)
- ZORO SELECT 2-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL2.5)
- BRADFORD WHITE 233-49870-02 Pilot Assembly (233-49870-)
- MAXPURE 2-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.5-PL)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- Rohl Bathtub Faucets & Accessories