Shop All Bath Towel Bars and Hooks
Rohl
Jorger Florale Crystal Towel Ring With Clear Crystal Knob In Polished Chrome
Mfr # 600.00.047.APC.11
Zoro # G108451671
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 2 in
- Length 2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 600.00.047.APC.11
- Zoro # G108451671
- UPC # 824438517257
- Country of Origin Germany
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2 in |
Length | 2 in |
Width | 2 in |
Details
Finish | Polished Chrome |
Description
- •Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" NPT Bronze Swing Check Valve (10F297)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", 304 SS (BULK-CGF-312)
- MOEN Aerator Kit in Mediterranean Bronze (204275BRB)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT03434S)
- ROHL Single Robe Hook In Polished Nickel (CIS7PN)
- ROHL Tenerife 24 Towel Bar (TE25WTB24AG)
- ROHL San Giovanni 24" Towel Bar (A1486LIPN)
- ROHL Italian Bath Hotel Style Towel Rack In Polished Nickel (ROT10PN)
- ROHL Single 24" Towel Bar In Polished Chrome (CIS1/24APC)
- ROHL Lombardia And Avanti Bath Towel Ring In Polished Chrome (LO4APC)
- S.M. ARNOLD TOWEL MICRO FIBER 16x16 BLUE (AR86-866)
- Rohl Bath Towel Bars and Hooks