Shop All Toilet Paper Dispensers & Holders
Rohl
Jorger Florale Crystal Toilet Paper Holder With Clear Crystal Knob In Polished Chrome
Mfr # 600.00.014.APC.11
Zoro # G308463047
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 600.00.014.APC.11
- Zoro # G308463047
- UPC # 824438517264
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 5 in |
Width | 6 in |
Height | 2 in |
Dispenser Depth | 2 in |
Dispenser Width | 3.6 in |
Dispenser Height | 3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Finish | Polished Chrome |
Description
- •Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Tote Box, Blue, Polyethylene (N4401014)
- ZEP Drain Maintainer, 1 gal, Bottle, Liquid, PK4 (166823)
- ASI Lavatory Mounted All Purpose Soap Dispenser34oz. 6inL Spout (0332-D)
- UNGER Angle Adapter, Plastic, Gray (FTGOS)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Graceline Toilet Paper Holder (MBG8PN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9408)
- Rohl Toilet Paper Dispensers & Holders