Shop All Toilet Paper Dispensers & Holders
Rohl
Jorger Florale Crystal Toilet Paper Holder With Clear Crystal Knob In Platinum
Mfr # 600.00.014.PL.11
Zoro # G308463030
product price: $1,219.99
/ea
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Platinum
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 600.00.014.PL.11
- Zoro # G308463030
- UPC # 824438594005
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 5 in |
Width | 6 in |
Height | 2 in |
Dispenser Width | 5 in |
Dispenser Height | 6.2 in |
Dispenser Depth | 2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Platinum |
Finish | Platinum |
Description
- •Platinum finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Cleaner Nozzle, 1-3/8In (31345075010)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser (58713)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-70)
- MALISH Sanitary Squeegee, 20", Blue, Rubber Blade, PK 6 (83620)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- Rohl Toilet Paper Dispensers & Holders