Shop All Toilet Paper Dispensers & Holders
Rohl
Jorger Florale Crystal Toilet Paper Holder With Black Crystal Knob In Sunshine Mat
Mfr # 600.00.014.SNM.12
Zoro # G208463024
product price: $1,380.99
/ea
Free Shipping & Returns
$1,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Black
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 600.00.014.SNM.12
- Zoro # G208463024
- UPC # 824438517295
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 6 in |
Height | 2 in |
Length | 5 in |
Dispenser Width | 2 in |
Dispenser Height | 2.75 in |
Dispenser Depth | 4.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Black |
Finish | Sunshine Mat |
Description
- •Sunshine Mat finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONCEN DONE Armstrong Citrus Scent Floor Cleaner Liquid 1 gal (00330408)
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Sand (R4000SAND)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- RUBBERMAID COMMERCIAL Stationary/Moving Collar (GRFG3975L3SBLE)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- DELTA Pivotal Double Tissue Holder (79955-BL)
- Rohl Toilet Paper Dispensers & Holders