Shop All Toilet Paper Dispensers & Holders
Rohl
Jorger Florale Crystal Toilet Paper Holder With Alexandrite Crystal Knob In Polished Chrome
Mfr # 600.00.014.APC.17
Zoro # G108445946
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 600.00.014.APC.17
- Zoro # G108445946
- UPC # 824438405646
- Country of Origin Germany
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 6 in |
Height | 2 in |
Length | 5 in |
Dispenser Depth | 3.63 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Finish | Polished Chrome |
Description
- •Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 12PK (32UV10)
- MI-T-M Hepa Filter, Wet/Dry (19-0234)
- CONQUEROR 103 Liq, Odor Counteractant, Herbal Mint, PK12 (103Q)
- OSBORN Oal Whitewash Brush, 7" (0005409000)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- DELANEY HARDWARE 300 SERIES US15 PAPER HOLDER W/US15 ROLLER (502802B)
- Rohl Toilet Paper Dispensers & Holders