Shop All Shower Faucets
Rohl
Jorger Florale Concealed Volume Control Trim With Metal Handle In Polished Chrome
Mfr # 600.60.432.APC
Zoro # G308456421
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 600.60.432.APC
- Zoro # G308456421
- UPC # 824438406124
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Details
Finish | Polished Chrome |
Description
- •Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Compression-Align Brass Union Tee 6PK (164CA-12)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- PARKER Brass Metric Compression Fitting (0127 14 00)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" Nom Pipe, Electro Galvanized Gold (200125)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Matte Black (KSF406MB)
- Rohl Shower Faucets