Shop All Shower Faucets
Rohl
Jorger Florale 3/4 Concealed Wall Thermostatic Trim With Clear Crystal Handle In Polished Nickel
Mfr # 600.40.520.PN.11
Zoro # G708456533
product price: $1,141.99
/ea
Free Shipping & Returns
$1,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 600.40.520.PN.11
- Zoro # G708456533
- UPC # 824438411678
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Details
Finish | Polished Nickel |
Description
- •Polished Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60A70201)
- KENYON PVC Pipe Cutter, 2" Max Cut (41436GRA)
- JOHNS MANVILLE 1-1/2" Max. O.D. PVC Insulated Fitting Cover (556410)
- PROPLUS 1/2 Black Malleable Union (45126)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- Rohl Bathtub Faucets & Accessories