Shop All Shower Faucets
Rohl
Jorger Florale 3/4 Concealed Wall Thermostatic Trim With Clear Crystal Handle In Platinum
Mfr # 600.40.520.PL.11
Zoro # G108456539
product price: $1,984.99
/ea
Free Shipping & Returns
$1,984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
- Finish Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 600.40.520.PL.11
- Zoro # G108456539
- UPC # 824438593916
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Details
Finish | Platinum |
Description
- •Platinum finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSO-75V)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-BN-E175)
- METAL FAB Vertical Termination Kit, for 6FZN0-6FZN3 (RTG20211)
- KURIYAMA Tubing, 1-1/4 I.D., 100 ft., Clear, Flxible (K010-2024)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- MADE-TO-ORDER S-953-3 American Standard 5363 Hot & Cold Shower Stem (MA878703)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- Rohl Bathtub Faucets & Accessories