Shop All Shower Faucets
Rohl
Jorger Florale 3/4 Concealed Wall Thermostatic Trim With Black Crystal Handle In Polished Chrome
Mfr # 600.40.520.APC.12
Zoro # G508456535
product price: $1,036.99
/ea
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 600.40.520.APC.12
- Zoro # G508456535
- UPC # 824438590892
- Country of Origin Germany
- Category Shower Faucets
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Details
Finish | Polished Chrome |
Description
- •Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET With Ball Joint, Brass, Shower Head, Chrome, Wall (620-CP)
- NUTECH 1-1/4" FNPT Combination Strainer Valve (SV3E-125F-125F)
- LEGEND VALVE 2" GALVANIZED CROSS (352-378C)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA CHR SGL SHWR Faucet (132900-A)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- Rohl Bathtub Faucets & Accessories