Shop All Widespread Bathroom Faucets
Rohl
Jorger Empire Wall Mounted Widespread Lavatory Faucet Trim Only W/10 5/8 270mm Spout In Satin Nickel
Mfr # 627.30.365.STN-2
Zoro # G308439059
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Standards Lead Law Compliant
- Height 2 in
- Length 2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 627.30.365.STN-2
- Zoro # G308439059
- UPC # 824438285064
- Country of Origin Germany
- Category Widespread Bathroom Faucets
Dimensions
Height | 2 in |
Length | 2 in |
Width | 2 in |
Details
Finish | Satin Nickel |
Standards | Lead Law Compliant |
Application | Bathroom |
Description
Jorger Empire Wall Mounted Widespread Lavatory Faucet Trim Only With 10 5/8 270Mm Spout In Satin Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS 4" Hot Faucet Handle, Wrist Blade, Chrome (B-WH4-H)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-46)
- T&S BRASS Cartridge, Faucet, Cold, Brass, 2.2 GPM (238AC)
- MILWAUKEE VALVE Globe Valve, Class 300, 1-1/4 In. (572 1 1/4)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KINGSTON BRASS KB918AL English Country Widespread Bathroom Faucet, Brushed Nickel (KB918AL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Polished Brass (GKB952)
- DELTA Two Handle Widespread Bathroom Faucet (3559-BLMPU-DST)
- MOEN Lindor Chrome Widespread Bathroom Sink Faucet 8 - 16 in. (84504)
- KOHLER Avid Widespread Bathroom Sink Faucet (97352-4-BN)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981LL)
- Rohl Bathroom Sink Faucets & Accessories