Shop All Widespread Bathroom Faucets
Rohl
Jorger Empire Wall Mounted Widespread Lavatory Faucet Trim Only Polished Chrome
Mfr # 627.30.360.APC-2
Zoro # G308450535
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width 2 in
- Standards Lead Law Compliant
- Height 2 in
- Overall Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 627.30.360.APC-2
- Zoro # G308450535
- UPC # 824438266223
- Country of Origin Germany
- Category Widespread Bathroom Faucets
Dimensions
Width | 2 in |
Height | 2 in |
Overall Length (In.) | 2 in |
Details
Finish | Polished Chrome |
Standards | Lead Law Compliant |
Description
Jorger Empire Wall Mounted Widespread Lavatory Faucet Trim Only With 8 1/4 210Mm Spout And Metal Levers In Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing, Class 150 (2WV11)
- DURAVIT Bath Sink w/Right Side Tap Hole, 19-5/8" (07065000082)
- PARKER Fitting, 1-13/16", Brass, Compression (VS68CA-10-12)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- ROHL Armstrong Widespread Lavatory Faucet With U-Spout (U.AR09D3HTULB)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-BL)
- KINGSTON BRASS KS1977PX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977PX)
- KINGSTON BRASS Two-Hndle 3-Hole Deck Mnted Wide Bathroom Faucet W/ Plastic Pop-Up, Blk (KB1970TX)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Number of Holes: 3 Hole (3127-AVN1)
- KINGSTON BRASS KC7162PKL 8" Widespread Bathroom Faucet, Polished Brass (KC7162PKL)
- Rohl Bathroom Sink Faucets & Accessories