Shop All Widespread Bathroom Faucets
Rohl
Jorger Empire Wall Mounted Widespread Lavatory Faucet Trim Only In Satin Nickel
Mfr # 627.30.360.STN-2
Zoro # G208439036
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Standards Lead Law Compliant
- Finish Satin Nickel
- Application Bathroom
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # 627.30.360.STN-2
- Zoro # G208439036
- UPC # 824438285040
- Country of Origin Germany
- Category Widespread Bathroom Faucets
Dimensions
Width | 2 in |
Height | 2 in |
Length | 2 in |
Details
Standards | Lead Law Compliant |
Finish | Satin Nickel |
Application | Bathroom |
Description
Jorger Empire Wall Mounted Widespread Lavatory Faucet Trim Only With 8 1/4 210Mm Spout And Metal Levers In Satin Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 5 PK PTC Meter Out, 1/8" MNPT, 1/4" OD, PK5 (2214-1)
- DELTANSOLIDATED INDS 100GAL Rect Transf Tank (484000)
- ZORO SELECT 1" FNPT Nickel Brass Ball Valve Inline (107-815-NF)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 30 in.L, Gray (12-30-M-N)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KOHLER Widespread Bathroom Sink Faucet 1.0 GPM in Vibrant Brushed Moderne Brass (35908-4K-2MB)
- KINGSTON BRASS KB941B Mini-Widespread Bathroom Faucet, Polished Chrome (KB941B)
- KINGSTON BRASS KC7065AL Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065AL)
- DELTA Two Handle Widespread Bathroom Faucet (3559-SSMPU-DST)
- KINGSTON BRASS KS4980CML Manhattan 8" Widespread Bathroom Faucet, Matte Black (KS4980CML)
- DELTA Dryden Two Handle Widespread Bathroom Faucet (3551-MPU-DST)
- Rohl Widespread Bathroom Faucets