Shop All Widespread Bathroom Faucets
Rohl
Jorger Empire Wall Mounted Widespread Lavatory Faucet Trim Only In Polished Nickel
Mfr # 627.30.360.PN-2
Zoro # G408450541
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Lead Law Compliant
- Width 2 in
- Overall Length (In.) 2 in
- Finish Polished Nickel
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 627.30.360.PN-2
- Zoro # G408450541
- UPC # 824438285033
- Country of Origin Germany
- Category Widespread Bathroom Faucets
Dimensions
Width | 2 in |
Overall Length (In.) | 2 in |
Height | 2 in |
Details
Standards | Lead Law Compliant |
Finish | Polished Nickel |
Description
Jorger Empire Wall Mounted Widespread Lavatory Faucet Trim Only With 8 1/4 210Mm Spout And Metal Levers In Polished Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2" Carbon Steel Ball Valve (IBV200)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38007)
- SLOAN Master Rebuild Kit, Urinal, 1.5 GPF (R1002A)
- BRADLEY Spring-Foot Lever (135-001W)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- PFISTER Lav 49 Da W/S 3H 2Hdl 1.2Gpm Pvd Bn (LG49-DAPK)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Bronze, Flow Rate (GPM): 1.2 (L-7472-ORB)
- KINGSTON BRASS KS4468PX 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468PX)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- KINGSTON BRASS KS3952WLL Wilshire Mini-Widespread Bathroom Faucet W/Pop-Up, Brass (KS3952WLL)
- DELTA Two Handle Widespread Bathroom Faucet (3559-SSMPU-DST)
- Rohl Bathroom Sink Faucets & Accessories