Shop All Widespread Bathroom Faucets
Rohl
Jorger Empire Royal Wall Mounted Widespread Lavatory Faucet Trim Only In Sunshine
Mfr # 627.30.365.SNS.11-2
Zoro # G508449261
product price: $2,110.99
/ea
Free Shipping & Returns
$2,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Application Bathroom
- Finish Sunshine
- Length 2 in
- Standards Lead Law Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 627.30.365.SNS.11-2
- Zoro # G508449261
- UPC # 824438546158
- Country of Origin Germany
- Category Widespread Bathroom Faucets
Dimensions
Width | 2 in |
Length | 2 in |
Height | 2 in |
Details
Application | Bathroom |
Finish | Sunshine |
Standards | Lead Law Compliant |
Description
Jorger Empire Royal Wall Mounted Widespread Lavatory Faucet Trim Only With Clear Crystal Handles And 10 5/8 270Mm Spout In Sunshine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB11)
- FROST KING Insulation Pipe Fibrgls 1.25In (F13XAD)
- TRUESEAL Push-to-Connect Union Tee, 3/8 in Tube Size, PVDF, Black (FB6TU4-HBLK)
- KOHLER P-Trap With Tubing Outlet, 1-1/4" X 1-1/ (9018-BN)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KINGSTON BRASS KB982AX Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass (KB982AX)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- KOHLER Widespread Bathroom Sink Faucet 0.5 GPM in Matte Black (35908-4N-BL)
- KINGSTON BRASS KB1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AX)
- KINGSTON BRASS KC7061PX Vintage 8" Widespread Bathroom Faucet, Polished Chrome (KC7061PX)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Matte Black (KB1970PX)
- Rohl Widespread Bathroom Faucets